10 in. Duct Round Takeoff Galvanized Steel in Round Duct
10 in. Duct Round Takeoff Galvanized Steel in Round Duct
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- All dampered collars are supplied with a 1/8" thick high density Polyethylene gasket
- 2" stand off
Documents
Specifications
- ASTM:
- ASTM A653 CS Type B, A924 and A90
- Coating:
- Galvanized
- Diameter:
- 10 in
- Gauge (metal):
- 26 ga
- Height:
- 10 in
- Length:
- 12 in
- Material:
- Steel
- Vent Duct Shape:
- Round