10 in x 24 in 26 ga Galvanized Steel Round Duct Pipe
10 in x 24 in 26 ga Galvanized Steel Round Duct Pipe
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- All GreenSeam snap lock pipe is supplied with a pre-installed Butyl gasket that once snapped together is self-sealing, requiring no additional sealing of the longitudinal seam or transverse joint
- Gasket has 0 VOC's, a shelf life of 20 years minimum, a melt point of 300° F and meets the requirements of ASTM E84-05
- All pipe is available with a yellow union label only
Documents
Specifications
- ASTM:
- ASTM A-653, ASTM A-924
- Coating:
- Galvanized
- Diameter:
- 10
- Duct Size:
- 10 in
- Gauge (metal):
- 26
- Length:
- 24
- Material:
- Steel
- Product Type:
- Smoke Pipe
- Vent Duct Shape:
- Round