10 in. x 8 in. 24 ga Galvanized Duct Reducer
10 in. x 8 in. 24 ga Galvanized Duct Reducer
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM A653, ASTM A924, ASTM A90
- Duct Size:
- 10 in x 8 in
- Gauge (metal):
- 24 ga
- Height:
- 6 in
- Material:
- Steel