This product requires certification to purchase.

12 in. Duct Round Takeoff Galvanized Steel in Round Duct

Greenseam Industries

12 in. Duct Round Takeoff Galvanized Steel in Round Duct

  • Fast #
  • Part #GCNS2PR12GA26D
  • Item #3600139
  • Manufacturer Part #CNS2PR12GA26D
4.9 out of 5 Customer Rating
Brand image
Greenseam Industries

12 in. Duct Round Takeoff Galvanized Steel in Round Duct

  • Fast #
  • Part #GCNS2PR12GA26D
  • Item #3600139
  • Manufacturer Part #CNS2PR12GA26D
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 2" stand off
  • All dampered collars are supplied with a 1/8" thick high density Polyethylene gasket
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A653 CS Type B, A924 and A90
Coating:
Galvanized
Diameter:
12 in
Gauge (metal):
26 ga
Height:
10 in
Length:
14 in
Material:
Steel
Vent Duct Shape:
Round