12 in. x 10 in. 26 ga Galvanized Duct Reducer
12 in. x 10 in. 26 ga Galvanized Duct Reducer
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ASTM:
- ASTM A653, ASTM A924, ASTM A90
- Coating:
- Galvanized
- Diameter:
- 12 in
- Diameter - Inside 1:
- 12 in
- Diameter - Inside 2:
- 10 in
- Duct Size:
- 12 in x 10 in
- Gauge (metal):
- 26 ga
- Material:
- Steel
- Vent Duct Shape:
- Round
- With Crimp:
- No