12 in. x 8 in. 24 ga Galvanized Duct Reducer
12 in. x 8 in. 24 ga Galvanized Duct Reducer
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ASTM:
- ASTM A653, ASTM A924, ASTM A90
- Coating:
- Galvanized
- Duct Size:
- 12 in x 8 in
- Gauge (metal):
- 24 ga
- Height:
- 8 in
- Material:
- Steel