12 x 5 in. Galvanized Steel Starting Collar in Round Duct

You last purchased this on
 
Greenseam Industries

12 x 5 in. Galvanized Steel Starting Collar in Round Duct

This product requires certification to purchase.
Brand image
You last purchased this on
 
Greenseam Industries

12 x 5 in. Galvanized Steel Starting Collar in Round Duct

  • Fast #
  • Part #G6POS2CR12GA26D
  • Item #3600131
  • Manufacturer Part #6POS2CR12GA26D
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM A653, A924 and A90
Coating:
Galvanized
Diameter:
12 in
Gauge (metal):
26 ga
Height:
5 in
Length:
14 in
Material:
Steel
Vent Duct Shape:
Round