16 x 5 in. Galvanized Steel Starting Collar in Round Duct
16 x 5 in. Galvanized Steel Starting Collar in Round Duct
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ASTM:
- ASTM A653, A924 and A90
- Coating:
- Galvanized
- Diameter:
- 16 in
- Gauge (metal):
- 26 ga
- Height:
- 5 in
- Length:
- 18 in
- Material:
- Steel
- Vent Duct Shape:
- Round