18 in. High Efficiency Takeoff
18 in. High Efficiency Takeoff
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- High Efficiency Takeoff
Documents
Specifications
- ASTM:
- ASTM A653 CS Type B, A924 and A90
- Coating:
- Galvanized
- Diameter:
- 18 in
- Gauge (metal):
- 24 ga
- Height:
- 13 in
- Length:
- 22 in
- Material:
- Steel
- Vent Duct Shape:
- Round
- Width:
- 16 in