4 in. Galvanized Steel Duct Cap in Round Duct
4 in. Galvanized Steel Duct Cap in Round Duct
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Galvanized Steel
Documents
Specifications
- ASTM:
- ASTM A653, ASTM A924
- Diameter:
- 4 in
- Duct Size:
- 4 in
- Gauge (metal):
- 26 ga
- Height:
- 2 in
- Material:
- Steel
- Vent Duct Shape:
- Round