5 in. Duct Round Takeoff Aluminum, Galvanized Steel and Stainless Steel Round to Rectangular
5 in. Duct Round Takeoff Aluminum, Galvanized Steel and Stainless Steel Round to Rectangular
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ASTM:
- A924 and A90, ASTM A653 CS Type B
- Coating:
- Galvanized
- Diameter:
- 5 in
- Gauge (metal):
- 26 ga
- Height:
- 10-1/2 in
- Length:
- 9 in
- Material:
- Aluminum, Steel, Stainless Steel
- Material Type:
- 304
- Vent Duct Shape:
- Round to Rectangular