This product requires certification to purchase.

5 in x 60 in 26 ga Galvanized Steel Round Duct Pipe

Greenseam Industries

5 in x 60 in 26 ga Galvanized Steel Round Duct Pipe

  • Fast #
  • Part #G60SPBGP5GA26
  • Item #4137347
  • Manufacturer Part #60SPBGP5GA26
5 out of 5 Customer Rating
Brand image
Greenseam Industries

5 in x 60 in 26 ga Galvanized Steel Round Duct Pipe

  • Fast #
  • Part #G60SPBGP5GA26
  • Item #4137347
  • Manufacturer Part #60SPBGP5GA26
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 26 ga.
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-653, ASTM A-924
Coating:
Galvanized
Diameter:
5 in
Duct Size:
5 in
Gauge (metal):
26 ga
Length:
60 in
Material:
Steel
Product Type:
Snap Lock Pipe, Smoke Pipe
Vent Duct Shape:
Round