This product requires certification to purchase.

6 x 5 in. Galvanized Steel Starting Collar in Round Duct

Greenseam Industries

6 x 5 in. Galvanized Steel Starting Collar in Round Duct

  • Fast #
  • Part #G6POCR6GA26
  • Item #4741252
  • Manufacturer Part #6POCR6GA26
4.2 out of 5 Customer Rating
Brand image
Greenseam Industries

6 x 5 in. Galvanized Steel Starting Collar in Round Duct

  • Fast #
  • Part #G6POCR6GA26
  • Item #4741252
  • Manufacturer Part #6POCR6GA26
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Galvanized Steel
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A653, A924 and A90
Diameter:
6 in
Gauge (metal):
26 ga
Length:
8 in
Material:
Steel
Vent Duct Shape:
Round
Width:
5 in