This product requires certification to purchase.

7 in x 60 in 26 ga Galvanized Steel Round Duct Pipe

Greenseam Industries

7 in x 60 in 26 ga Galvanized Steel Round Duct Pipe

  • Fast #
  • Part #G60SPBGP7GA26
  • Item #4137336
  • Manufacturer Part #60SPBGP7GA26
3.4 out of 5 Customer Rating
Brand image
Greenseam Industries

7 in x 60 in 26 ga Galvanized Steel Round Duct Pipe

  • Fast #
  • Part #G60SPBGP7GA26
  • Item #4137336
  • Manufacturer Part #60SPBGP7GA26
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Altamonte Springs, FL
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Galvanized Steel
  • Requires Certification

Specifications

ASTM:
ASTM A-653, ASTM A-924
Coating:
Galvanized
Diameter:
7 in
Duct Size:
7 in
Gauge (metal):
26 ga
Length:
60 in
Material:
Steel
Product Type:
Snap Lock Pipe, Smoke Pipe
Vent Duct Shape:
Round