7 in. Aluminum, Galvanized Steel and Stainless Steel Starting Collar in Round Duct
7 in. Aluminum, Galvanized Steel and Stainless Steel Starting Collar in Round Duct
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- ASTM:
- A924 and A90, ASTM A653
- Diameter:
- 7 in
- Gauge (metal):
- 26 ga
- Height:
- 6 in
- Material:
- Aluminum, Steel, Stainless Steel
- Vent Duct Shape:
- Round