8 in x 60 in 26 ga Galvanized Steel Round Duct Pipe
8 in x 60 in 26 ga Galvanized Steel Round Duct Pipe
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 26 ga.
Documents
Specifications
- ASTM:
- ASTM A-653, ASTM A-924
- Coating:
- Galvanized
- Diameter:
- 8
- Duct Size:
- 8 in
- Gauge (metal):
- 26
- Length:
- 60
- Material:
- Steel
- Product Type:
- Snap Lock Pipe, Smoke Pipe
- Vent Duct Shape:
- Round