8 in. Duct Round Takeoff Galvanized Steel in Round Duct
8 in. Duct Round Takeoff Galvanized Steel in Round Duct
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Come standard with crimped ends (plain ends are available)
- All dampers come standard with Ductmate's Patented Low Leakage Hardware
- All dampers are available with an optional 1 1/2" or 2" stand-off
- All fittings available with blue or yellow union label
Documents
Specifications
- ASTM:
- ASTM A653 CS Type B, A924 and A90
- Coating:
- Galvanized
- Diameter:
- 8
- Gauge (metal):
- 26
- Height:
- 10
- Length:
- 10
- Material:
- Steel
- Vent Duct Shape:
- Round