8 in. x 7 in. 26 ga Galvanized Duct Reducer
8 in. x 7 in. 26 ga Galvanized Duct Reducer
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 26 ga.
Documents
Specifications
- ASTM:
- ASTM A653, ASTM A924, ASTM A90
- Diameter:
- 8 in
- Duct Size:
- 8 in x 7 in
- Gauge (metal):
- 26 ga
- Height:
- 6 in
- Material:
- Steel