This product requires certification to purchase.

1/2 x 15/16 in. Extra Deep Impact Drive

Grey Pneumatic

1/2 x 15/16 in. Extra Deep Impact Drive

  • Fast #
  • Part #GP2030XD
  • Item #7555534
  • Manufacturer Part #P2030XD
4.1 out of 5 Customer Rating
Brand image
Grey Pneumatic

1/2 x 15/16 in. Extra Deep Impact Drive

  • Fast #
  • Part #GP2030XD
  • Item #7555534
  • Manufacturer Part #P2030XD
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Drive Size:
1/2 in
Length:
5 in
Material:
Chrome Molybdenum Steel
Number Of Points:
6-point
Number of Tools Included:
1
Socket Size:
15/16 in
Tool Type:
Socket
UL Listed:
No
Weight:
1.22 lb