130 Volts LVL IND Trans
LIT25 130 Volts LVL IND Trans
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Low Cost
- Isolated 4-20mA Output (1000 ohm)
- Large LCD Display
- Programmable Signal Relay
- Non-Contacting Ultrasonic Sensor or Optional Pressure Sensor
- Built-in 2-Key Calibrator
- Watertight, Dust tight Enclosure
- The standard ultrasonic sensor measures liquid levels up to 32 ft. (10 m), and includes automatic temperature compensation
- Choose the optional all-Teflon sensor for chemical compatibility or one ratted to 50 ft (15.6m) range
- Warranted Against Defects in Materials and Workmanship for One Year
Specifications
- Collection:
- LIT25
- Height:
- 6-9/10 in
- Length:
- 4-9/10 in
- Product Type:
- Level Indicating Transmitter
- Width:
- 3 in