8 in. Tyton Joint CL52 Ductile Iron Bare Pipe
8 in. Tyton Joint CL52 Ductile Iron Bare Pipe
Package Quantity Info:
Foot: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ANSI:
- ANSI 21.11, ANSI A21.4, ANSI A21.5, ANSI A21.50, ANSI A21.51, ANSI C104, ANSI C105, ANSI C111, ANSI C150, ANSI C151
- ASTM:
- ASTM A-746
- AWWA:
- AWWA A-21.11, AWWA A-21.4, AWWA A-21.5, AWWA A-21.50, AWWA A-21.51, AWWA C-104, AWWA C-105, AWWA C-111, AWWA C-150, AWWA C-151
- Coating:
- Asphaltic
- Ductile Iron Class:
- CL52
- Ductile Iron Pipe Type:
- Ductile Iron Tyton Joint Pipe
- End Connection 1:
- Tyton Joint
- End Connection 2:
- Tyton Joint
- End Connections:
- Tyton Joint
- FM Approved:
- Yes
- Length:
- 18 ft
- Material:
- Ductile Iron
- NSF Certified:
- No
- PipeTubing Size:
- 8 in
- Pressure Class:
- 350#
- Thickness:
- 0.25 in
- UL Listed:
- Yes