8 in. x 20 ft. Slip 350# CL54 Ductile Iron Pipe
8 in. x 20 ft. Slip 350# CL54 Ductile Iron Pipe
Package Quantity Info:
Each: 1 Stick: 20 Bundle: 180Product Details
Product Details
Documents
Specifications
- ANSI:
- ANSI A21.50, ANSI A21.51, ANSI C151
- ASTM:
- ASTM A-746
- AWWA:
- AWWA A-21.51, AWWA C-150, AWWA C-151
- Application:
- Gravity System, Liquid, Water
- Ductile Iron Class:
- CL54
- Ductile Iron Pipe Type:
- Ductile Iron Slip Joint Pipe
- End Connection 1:
- Slip
- End Connection 2:
- Slip
- End Connections:
- Slip
- FM Approved:
- Yes
- Length:
- 20 ft
- Material:
- Ductile Iron
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pipe Lining:
- Cement-lined
- PipeTubing Size:
- 8 in
- Pressure Class:
- 350#
- UL Listed:
- Yes