2-1/4 x 10 in. Trimline Whoa Insulated Register
2-1/4 x 10 in. Trimline Whoa Insulated Register
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Trimline Whoa Insulated Register
Specifications
- Height:
- 10 in
- Type:
- GTWOIR21410
- Width:
- 2-1/4 in