12 x 8 in. Ceiling & Sidewall Register in Sky White 3-way Aluminum
12 x 8 in. Ceiling & Sidewall Register in Sky White 3-way Aluminum
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Color Finish Name:
- Sky White
- GRD Deflection Type:
- 3-way
- Height:
- 12 in
- Material:
- Aluminum
- Width:
- 8 in