This product requires certification to purchase.

12 x 8 in. Deflection Return Air Grille in Sky White

Grille Tech

12 x 8 in. Deflection Return Air Grille in Sky White

  • Fast #
  • Part #GRA12X
  • Item #7530749
  • Manufacturer Part #RA 12X8
5 out of 5 Customer Rating
Grille Tech

12 x 8 in. Deflection Return Air Grille in Sky White

  • Fast #
  • Part #GRA12X
  • Item #7530749
  • Manufacturer Part #RA 12X8
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Color Finish Name:
Sky White
Height:
12 in
Material:
Aluminum
UPC:
662761054496
Width:
8 in