This product requires certification to purchase.

14 x 8 in. Ceiling & Sidewall Register in Sky White 4-way Aluminum

Grille Tech

14 x 8 in. Ceiling & Sidewall Register in Sky White 4-way Aluminum

  • Fast #
  • Part #GCL4M14X
  • Item #7530727
  • Manufacturer Part #CL4M
4.8 out of 5 Customer Rating
Grille Tech

14 x 8 in. Ceiling & Sidewall Register in Sky White 4-way Aluminum

  • Fast #
  • Part #GCL4M14X
  • Item #7530727
  • Manufacturer Part #CL4M
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Color Finish Name:
Sky White
GRD Deflection Type:
4-way
Height:
14 in
Material:
Aluminum
UPC:
662761024956
Width:
8 in