24 x 6 in. Ceiling & Sidewall Register in Sky White 1-way Aluminum
24 x 6 in. Ceiling & Sidewall Register in Sky White 1-way Aluminum
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Color Finish Name:
- Sky White
- GRD Deflection Type:
- 1-way
- Height:
- 24 in
- Material:
- Aluminum
- Width:
- 6 in