This product requires certification to purchase.

36 x 24 in. Deflection Return Air Grille in Sky White

Grille Tech

36 x 24 in. Deflection Return Air Grille in Sky White

  • Fast #
  • Part #GRA3624
  • Item #7530830
  • Manufacturer Part #RA 36X24
5 out of 5 Customer Rating
Grille Tech

36 x 24 in. Deflection Return Air Grille in Sky White

  • Fast #
  • Part #GRA3624
  • Item #7530830
  • Manufacturer Part #RA 36X24
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Color Finish Name:
Sky White
Height:
36 in
Material:
Aluminum
UPC:
662761059910
Width:
24 in