This product requires certification to purchase.

8 x 6 in. Ceiling & Sidewall Register in Sky White 1-way Aluminum

Grille Tech

8 x 6 in. Ceiling & Sidewall Register in Sky White 1-way Aluminum

  • Fast #
  • Part #GCL1MXU
  • Item #7530876
  • Manufacturer Part #CL1M
3.3 out of 5 Customer Rating
Grille Tech

8 x 6 in. Ceiling & Sidewall Register in Sky White 1-way Aluminum

  • Fast #
  • Part #GCL1MXU
  • Item #7530876
  • Manufacturer Part #CL1M
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Evansville, IN
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Color Finish Name:
Sky White
GRD Deflection Type:
1-way
Height:
8 in
Material:
Aluminum
Width:
6 in