10 ft. Zinc Plastic, Stainless Steel and Steel Hanger
10 ft. Zinc Plastic, Stainless Steel and Steel Hanger
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Versatile - express no. 2 is ideal for mechanical and electrical applications
- Quick - ergonomic buttons allow for rapid adjustment, no setting key required
- Safe - no tools or hot works permit required for installation, improving health and safety on-site
- Aesthetic - the design complements enclosed and open soffit spaces
- Lightweight - easy to move and handle on-site, whilst reducing the load on the building structure
- The standard operating temperature range of this product is -20°C to +70°C
- Up to six times faster to install than traditional methods
- Supplied as a ready-to-use kit
Documents
Specifications
- Coating:
- Zinc Plated
- Height:
- 21-2/5 in
- Length:
- 10 ft
- Material:
- Plastic, Stainless Steel, Steel
- Material Type:
- Glass-Filled Polypropylene, Polypropylene
- Product Type:
- Loop Hanger
- Width:
- 28-2/5 in
- Work Load Limit:
- 100 lb