100 lb. Mild Steel Trapeze Hanger
100 lb. Mild Steel Trapeze Hanger
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Fire rated – supplied with fire resistant wire and BRE tested to F120, to the temperatures associated with BS476 Part 20 / DIN4102 Part 2. Independent test data available with load limits and exposure times
- Simple – fast and easy installation using the washer or channel nut supplied, reducing time spent working at height
- Quick – integral adjustment button allows for rapid changes in height, no Setting Key required
- Secure – locking screw prevents movement of services once positioned
- Strong – industry approved
- Safe – no tools or hot works permit required for installation, improving health and safety on-site
Specifications
- Coating:
- Zinc Plated
- Material:
- Mild Steel
- Product Type:
- Trapeze Hanger
- Work Load Limit:
- 100 lb