30 ft. #2 Galvanized Zinc Loop Hanger
30 ft. #2 Galvanized Zinc Loop Hanger
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Up to six times faster to install than traditional hanging systems
- Versatile and simple to use
- Ideal for fast suspension of cable containment, pipework, air conditioning
- Supplied in ready-to-use kits, comprising a length of wire, pre-crimped end fixing, Gripple hanger and setting key
- Aesthetically discreet and lightweight
- Strong, safe and industry approved
Documents
Specifications
- FM Approved:
- No
- Height:
- 34 mm
- Length:
- 30 ft
- Material:
- Plastic, Steel, Stainless Steel
- Material Type:
- Polypropylene Homopolymer
- Product Type:
- Loop Hanger
- UL Listed:
- UL 1598/UL 2239
- Width:
- 18 mm
- Work Load Limit:
- 100 lb