3/8 in. Zinc 90 Degree Eyelet Hanger with 15 ft. Cable
3/8 in. Zinc 90 Degree Eyelet Hanger with 15 ft. Cable
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Application:
- Concrete, Steel
- Cable Length (ft):
- 15 ft
- FM Approved:
- No
- Fits Pipe Size:
- 3/8 in
- Material:
- Zinc
- Product Type:
- Hanger
- UL Listed:
- No
- Weight:
- 1 lb
- Work Load Limit:
- 200 lb