3/4 in. Cast Bronze and Stainless Steel NPT 400# 180F Pressure Relief Valve
Model 55L-60 3/4 in. Cast Bronze and Stainless Steel NPT 400# 180F Pressure Relief Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ASME:
- ASME Section IV
- ASTM:
- ASTM A-743
- Application:
- Fire Protection
- Collection:
- Model 55L-60
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT x NPT
- FM Approved:
- Yes
- IAPMO Listed -:
- No
- Material:
- Cast Bronze, Stainless Steel, Synthetic Rubber
- Material Type:
- Buna-N
- Maximum Temperature:
- 180
- NSF Certified:
- No
- Pressure - Maximum:
- 200 psi
- Pressure Class:
- 400#
- Recommended Valve Application:
- Air, Water
- UL Listed:
- Yes
- Valve Size:
- 3/4 in
- Valve Type:
- Pressure Relief Valve
- Width:
- 3-1/2 in