*NLA *CVR* DISCHRG VLV
*NLA *CVR* DISCHRG VLV
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- IAPMO Listed:
- No
- Material:
- Plastic
- NSF Certified:
- Yes
- Spud Size:
- 3-1/4 in