This product requires certification to purchase.

0.5 gpm Low Solution Kit in Polished Chrome

GROHE

0.5 gpm Low Solution Kit in Polished Chrome

  • Fast #
  • Part #G48190000
  • Item #4566409
  • Manufacturer Part #48190000
4.1 out of 5 Customer Rating
Brand image
GROHE

0.5 gpm Low Solution Kit in Polished Chrome

  • Fast #
  • Part #G48190000
  • Item #4566409
  • Manufacturer Part #48190000
4.1 out of 5 Customer Rating

X Points

Color Finish Name: StarLight Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

CSA Certified:
CSA B125.1
Color Finish Category:
Chromes
Color Finish Name:
StarLight Chrome
Flow Rate:
0.5 gpm
IAPMO Listed:
No
NSF Certified:
Yes
WaterSense Labeled:
No