15 in. Shower Arm with Square Flange in Matte Black
15 in. Shower Arm with Square Flange in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 280-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- GROHE StarLight®
- 1?2" NPT male threads
- 15" Shower Arm with Square Flange
- Can be used with any shower head EXCEPT Rainshower™ Jumbo (28 783)
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Height:
- 2-9/16
- Installation Type:
- Wall Mount
- Length:
- 15
- Material:
- Metal
- Type:
- G266322430
- WaterSense Labeled:
- No
- Width:
- 2-9/16