16 in. Shower Arm, with 1/2 in. NPT Connection Polished Chrome
Rainshower 16 in. Shower Arm, with 1/2 in. NPT Connection Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 140-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- GROHE StarLight®
- 1?2" NPT male threads
- 15" Shower Arm
- For use with Rainshower™ Jumbo Shower Head (28 783)
Recommended Accessories
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Rainshower
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight Chrome
- Depth:
- 15-1/4 in
- End Connection 1:
- MNPT
- End Connections:
- MNPT
- Faucet Part Type:
- Shower Arm
- Fits Brand:
- Grohe
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Height:
- 3 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 16 in
- MA Approved:
- No
- Material:
- Brass
- NSF Certified:
- Yes
- WaterSense Labeled:
- No