59 in. Shower Hose in StarLight® Chrome
59 in. Shower Hose in StarLight® Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- GROHE StarLight®
- 59" Long
- Finished matched metal hose
- Tensile strength: 750 N
- Pressure resistance: up to 232psi (16 bar)
- Heat resistance 165°F
- 1?2" NPT female threads
- AntiFold bend proof
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 59 in
- Diameter:
- 1/2 in
- Faucet Part Type:
- Shower Hose
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Height:
- 91/100 in
- Hose Length:
- 59 in
- Length:
- 59 in
- Material:
- Metal
- Type:
- G28143001
- Width:
- 91/100 in