This product requires certification to purchase.

Single Handle Monoblock Bathroom Sink Faucet in StarLight Polished Chrome

GROHE

Agira Single Handle Monoblock Bathroom Sink Faucet in StarLight Polished Chrome

  • Fast #
  • Part #G23401000
  • Item #4698128
  • Manufacturer Part #23401000
5 out of 5 Customer Rating
Brand image
GROHE

Agira Single Handle Monoblock Bathroom Sink Faucet in StarLight Polished Chrome

  • Fast #
  • Part #G23401000
  • Item #4698128
  • Manufacturer Part #23401000
5 out of 5 Customer Rating

X Points

Color Finish Name: StarLight Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 9
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Lead-Free
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
Agira
Color Finish Category:
Chromes
Color Finish Name:
StarLight Chrome
Deck Plate Included:
No
Faucet Connection Size:
3/8 in
Faucet Height:
8-3/8
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Handle Type:
Lever
Height:
9-5/8
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF:
NSF 372
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Spout Height:
3-3/4
Spout Reach:
5-3/16
Trim Only:
No
WaterSense Labeled:
Yes
Width:
7-15/32