5-1/2 in. Brass Handle in Starlight Chrome
Allure 5-1/2 in. Brass Handle in Starlight Chrome
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Allure
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight Chrome
- Faucet Part Type:
- Handle
- IAPMO Listed:
- No
- Material:
- Brass
- NSF Certified:
- Yes