ALLURE TOILET PAPER HOLDER
Allure ALLURE TOILET PAPER HOLDER
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 900.00-
Pick Up Not AvailableNot available in CA
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in CA
Product Details
Product Details
- Premium quality and design excellence
- Easy to install with no visible screws for a seamless look
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Base Plate Height:
- 2-3/16
- Collection:
- Allure
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Gold
- Height:
- 2-3/16
- Installation Type:
- Wall Mount
- Length:
- 2-11/16
- Material:
- Metal
- Mount Type:
- Wall
- Pivoting:
- No
- Projection:
- 2-11/16
- Type:
- G40279GN1
- Width:
- 6-1/4