ALLURE TOWEL HOOK
Allure ALLURE TOWEL HOOK
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 2670.00-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Premium quality and design excellence
- Easy-to-install with no visible screws for a seamless look
- GROHE StarLight® maintains luster on brushed and polished finishes
- Concealed mounting has no visible screws for a clean look
- Secure mounting assembly included
- Complies with ADA standards
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Base Plate Height:
- 2-3/16
- Collection:
- Allure
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight Chrome
- Depth:
- 1-3/4
- Height:
- 11/16
- Installation Type:
- Wall Mount
- Length:
- 1-3/4
- Material:
- Metal
- Mount Type:
- Wall
- Projection:
- 1-3/4
- Type:
- G40284001
- Width:
- 13/16