ALLURE TOWEL RING
Allure ALLURE TOWEL RING
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 380-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Premium quality and design excellence
- Easy to install with no visible screws for a seamless look
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Base Plate Height:
- 2-3/16
- Collection:
- Allure
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Height:
- 8-3/4
- Installation Type:
- Wall Mount
- Length:
- 1-7/8
- Material:
- Metal
- Mount Type:
- Wall
- Projection:
- 1-7/8
- Ring Type:
- Closed
- Shape:
- Round
- Type:
- G40339001
- Width:
- 7-7/8