Allure Brilliant 6.3 gpm Thermostatic Trim with Control Module with Single Lever Handle in Starlight Polished Chrome

Part #G19793000  |  Item #4460944  |  Manufacturer Part #19793000

$660.80 EACH

Color/Finish: StarLight® Polished Chrome

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Frequently Purchased Together

+
+
+
+
$0

This Item: GROHE Allure Brilliant 6.3 gpm Thermostatic Trim with Control Module with Single Lever Handle in Starlight Polished Chrome /$660.80

Product Details

  • GROHE StarLight®
  • GROHE TurboStat®
  • For shower only or shower/tub with diverter applications
  • Integrated volume control
  • Integrated bypass option when used with diverter tub spout
  • 6.3gpm at 45 psi
  • Metal trim plate
  • Requires GrohFlex® Universal Rough-In Box (35 026)

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

Application: Residential

Built-In Grinder: No

CSA Certified: CSA B125.1

Cartridge Type: Thermostatic

Collection: Allure Brilliant

Color Finish: StarLight® Polished Chrome

Color Finish Category: Chromes

Faucet Height: 6-17/25 in

Flow Rate: 6.3 gpm

Handle Type: Lever

Height: 6-17/25 in

IAPMO Listed: Yes

Installation Type: Wall Mount

MA Approved: Yes

Maximum Pressure: 45 psi

NSF Certified: Yes

Number of Handles: Single Handle

Sink Material: Brass

Trim Only: Yes

Valve Trim Type: Thermostatic

Valve Type: Tub & Shower Thermostatic Valve

WaterSense Labeled: No

Width: 6-11/16 in