Single Handle Pressure Balancing Valve Trim in StarLight® Chrome
Allure Brilliant Single Handle Pressure Balancing Valve Trim in StarLight® Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- GROHE StarLight®
- For shower/tubs with non-diverter tub spout or for 2 shower outlet applications
- Integrated volume control
- Metal trim plate
- 1 Axis operation
- 5.3 gpm at 45 psi (bottom outlet)
- 2.9 gpm at 45psi (top outlet)
- Requires GrohFlex® Universal Rough-In Box (35 026)
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Allure Brilliant
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight Chrome
- Flow Rate:
- 5.3 gpm
- Handle Type:
- Lever
- IAPMO Listed:
- No
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Trim Only:
- Yes
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- Yes