Single Handle Thermostatic Valve Trim in StarLight® Chrome
Allure Brilliant Single Handle Thermostatic Valve Trim in StarLight® Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- GROHE StarLight®
- GROHE TurboStat®
- For shower/tubs with non-diverter tub spout or for 2 shower outlet applications
- Integrated volume control
- 2-Way diverter function
- 6.3gpm (bottom) and 3.2gpm (top) at 45 psi
- Metal trim plate
- Requires GrohFlex® Universal Rough-In Box (35 026)
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Allure Brilliant
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight Chrome
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 6.3 gpm
- Handle Type:
- Lever
- IAPMO Listed:
- No
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Trim Only:
- Yes
- Valve Trim Type:
- Thermostatic
- WaterSense Labeled:
- Yes