Single Handle Volume Control Valve Trim in StarLight® Chrome
Allure Brilliant Single Handle Volume Control Valve Trim in StarLight® Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- GROHE SilkMove for a lifetime of smooth operation
- GROHE StarLight finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
- Metal grip handle
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Allure Brilliant
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight Chrome
- Escutcheon Height:
- 3-469/500
- Escutcheon Width:
- 3-469/500
- Faucet Mount:
- Wall Mount
- Handle Material:
- Metal
- Handle Type:
- Knob
- IAPMO Listed:
- No
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Shower Arm Reach:
- 1-9/16
- Trim Only:
- Yes
- Valve Trim Type:
- Volume Control
- WaterSense Labeled:
- No