Allure Brilliant Toilet Brush Set in Starlight Chrome

Part #G40500000  |  Item #4460982  |  Manufacturer Part #40500000

$576.10 EACH

Color/Finish: StarLight® Chrome

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • GROHE StarLight finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • Mounting hardware included
  • German quality and precision engineering

Specifications

ASME Specifications: ASME A112.18.1

Application: Residential

Built-In Grinder: No

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Collection: Allure Brilliant

Color Finish: StarLight® Chrome

Color Finish Category: Chromes

Depth: 5-1/2 in

Height: 16-57/100 in

IAPMO Listed: No

MA Approved: No

Material: Brass

NSF Certified: Yes

Width: 5-51/100 in