Wall Mount Shelf with Soap Dish in Starlight Chrome
Allure Brilliant Wall Mount Shelf with Soap Dish in Starlight Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- GROHE StarLight finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
- Mounting hardware included
- German quality and precision engineering
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Allure Brilliant
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight Chrome
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 6-89/100 in
- Material:
- Brass
- NSF Certified:
- Yes
- Width:
- 3-39/50 in